This item is Discontinued.

Tci Americas 2-Chloroethyl ethyl sulfide, 25mL C0938-25ML

This item is Discontinued.

Tci Americas

2-Chloroethyl ethyl sulfide, 25mL (Discontinued)

Mfr # C0938-25ML
Zoro # G8041089
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0938-25ML
Zoro #
G8041089
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2-Chloroethyl ethyl sulfide
Shelf Life
24 mo
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, N.O.S., 3, Pg III
Chemical Formula
C4H9ClS
Chemical Container Type
Bottle
CAS Number
693-07-2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
F.W. 124.63

Description

2-Chloroethyl ethyl sulfide, CAS Number 693-07-2, Molecular Weight F.W. 124.63, Chemical Formula C4H9ClS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, N.O.S., 3, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.