This item is Discontinued.

Tci Americas 2-Chloroethyl ethyl sulfide, 5mL C0938-5ML

This item is Discontinued.

Tci Americas

2-Chloroethyl ethyl sulfide, 5mL (Discontinued)

Mfr # C0938-5ML
Zoro # G7936728
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0938-5ML
Zoro #
G7936728
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
2-Chloroethyl ethyl sulfide
Molecular Weight
F.W. 124.63
Chemical Container Type
Bottle
Chemical Formula
C4H9ClS
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
693-07-2
Shelf Life
24 mo
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, N.O.S., 3, Pg III

Description

2-Chloroethyl ethyl sulfide, CAS Number 693-07-2, Molecular Weight F.W. 124.63, Chemical Formula C4H9ClS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, N.O.S., 3, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.