This item is Discontinued.

Tci Americas 2'-Hydroxy-4'-Methoxyacetophenone, 5g H0789-5G

This item is Discontinued.

Tci Americas

2'-Hydroxy-4'-Methoxyacetophenone, 5g (Discontinued)

Mfr # H0789-5G
Zoro # G8200497
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H0789-5G
Zoro #
G8200497
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2'-Hydroxy-4'-Methoxyacetophenone
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
552-41-0
Chemical Container Material
Clear Glass
Molecular Weight
166.18
Chemical Container Type
Bottle
Chemical Formula
C9H10O3

Description

2'-Hydroxy-4'-Methoxyacetophenone, CAS Number 552-41-0, Molecular Weight 166.18, Chemical Formula C9H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews