This item is Discontinued.

Tci Americas 2-Mercaptothiazoline, 25g M0065-25G

This item is Discontinued.

Tci Americas

2-Mercaptothiazoline, 25g (Discontinued)

Mfr # M0065-25G
Zoro # G8096958
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M0065-25G
Zoro #
G8096958
UPC #
-
Country of Origin
Japan
Item
2-Mercaptothiazoline
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
119.2
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
CAS Number
96-53-7
Chemical Grade
Reagent
Chemical Formula
C3H5NS2
Shelf Life
24 mo

Description

2-Mercaptothiazoline, CAS Number 96-53-7, Molecular Weight 119.2, Chemical Formula C3H5NS2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.