This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M0231-25ML
- Zoro #
- G8231997
- UPC #
- -
- Country of Origin
- Japan
- Item
- 2-Methylhexane
- Shipping Restrictions
- UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG II
- Chemical Container Material
- Clear Glass
- CAS Number
- 591-76-4
- Chemical Formula
- C7H16
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 100.21
Description
2-Methylhexane, CAS Number 591-76-4, Molecular Weight 100.21, Chemical Formula C7H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG II
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.