This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M0425-25G
- Zoro #
- G8221418
- UPC #
- -
- Country of Origin
- Japan
- Item
- 2-Methylresorcinol
- CAS Number
- 608-25-3
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- Chemical Formula
- C7H8O2
- Chemical Container Type
- Bottle
- Molecular Weight
- 124.14
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2811, Toxic Solid, Organic, n.o.s. (2-Methylresorcinol), 6.1, PG III
Description
2-Methylresorcinol, CAS Number 608-25-3, Molecular Weight 124.14, Chemical Formula C7H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (2-Methylresorcinol), 6.1, PG III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.