Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O0125-25ML
- Zoro #
- G8234672
- UPC #
- -
- Country of Origin
- Japan
- Item
- 2-Octyne
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN1993, Flammable Liquid, n.o.s (2-Octyne), 3, PG II
- Chemical Formula
- CH3(CH2)4C=CCH3
- Molecular Weight
- 110.2
- Shelf Life
- 24 mo
- CAS Number
- 2809-67-8
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
Description
2-Octyne, CAS Number 2809-67-8, Molecular Weight 110.2, Chemical Formula CH3(CH2)4C=CCH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s (2-Octyne), 3, PG II