This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0005-25G
- Zoro #
- G8222328
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 2-Oxoglutaric Acid
- Chemical Container Material
- Clear Glass
- CAS Number
- 328-50-7
- Chemical Grade
- Reagent
- Chemical Formula
- C5H6O5
- Shelf Life
- 24 mo
- Molecular Weight
- 146.1
- Chemical Container Type
- Bottle
Description
2-Oxoglutaric Acid, CAS Number 328-50-7, Molecular Weight 146.1, Chemical Formula C5H6O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR