This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0536-500ML
- Zoro #
- G8154872
- UPC #
- -
- Country of Origin
- Japan
- Item
- 2-Propyn-1-Ol
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 107-19-7
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- UN2929, Toxic Liquid, Flammable, Organic, n.o.s., 6.1, PG I
- Chemical Formula
- C3H4O
- Molecular Weight
- 56.06
Description
2-Propyn-1-Ol, CAS Number 107-19-7, Molecular Weight 56.06, Chemical Formula C3H4O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2929, Toxic Liquid, Flammable, Organic, n.o.s., 6.1, PG I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.