This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0725-25ML
- Zoro #
- G8127380
- UPC #
- -
- Country of Origin
- Japan
- Item
- 2-Thiophenecarboxaldehyde
- Chemical Formula
- C5H4OS
- Shelf Life
- 24 mo
- Molecular Weight
- 112.15
- CAS Number
- 98-03-3
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Description
2-Thiophenecarboxaldehyde, CAS Number 98-03-3, Molecular Weight 112.15, Chemical Formula C5H4OS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.