This item is Discontinued.

Tci Americas 3, 3', 5, 5'-Tetramethylbenzidine, 1g T1023-1G

This item is Discontinued.

Tci Americas

3, 3', 5, 5'-Tetramethylbenzidine, 1g (Discontinued)

Mfr # T1023-1G
Zoro # G8160448
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1023-1G
Zoro #
G8160448
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
3,3',5,5'-Tetramethylbenzidine
Chemical Grade
Reagent
Molecular Weight
240.35
Shelf Life
24 mo
Chemical Formula
C16H20N2
CAS Number
54827-17-7
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

3,3',5,5'-Tetramethylbenzidine, CAS Number 54827-17-7, Molecular Weight 240.35, Chemical Formula C16H20N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews