This item is Discontinued.

Tci Americas 3, 3', 5, 5'-Tetramethylbenzidine, 25g T1023-25G

This item is Discontinued.

Tci Americas

3, 3', 5, 5'-Tetramethylbenzidine, 25g (Discontinued)

Mfr # T1023-25G
Zoro # G8111387
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1023-25G
Zoro #
G8111387
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3,3',5,5'-Tetramethylbenzidine
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C16H20N2
Chemical Grade
Reagent
Molecular Weight
240.35
Chemical Container Material
Clear Glass
CAS Number
54827-17-7

Description

3,3',5,5'-Tetramethylbenzidine, CAS Number 54827-17-7, Molecular Weight 240.35, Chemical Formula C16H20N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews