This item is Discontinued.

Tci Americas 3, 3', 5, 5'-Tetramethylbenzidine, 5g T2573-5G

This item is Discontinued.

Tci Americas

3, 3', 5, 5'-Tetramethylbenzidine, 5g (Discontinued)

Mfr # T2573-5G
Zoro # G8105699
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T2573-5G
Zoro #
G8105699
UPC #
-
Country of Origin
Japan
Item
3,3',5,5'-Tetramethylbenzidine
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C16H20N2
CAS Number
54827-17-7
Molecular Weight
240.35
Chemical Container Type
Bottle

Description

3,3',5,5'-Tetramethylbenzidine, CAS Number 54827-17-7, Molecular Weight 240.35, Chemical Formula C16H20N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews