This item is Discontinued.

Tci Americas 3', 4', 5, 7-Tetrahydroxyflavone, 1g T2682-1G

This item is Discontinued.

Tci Americas

3', 4', 5, 7-Tetrahydroxyflavone, 1g (Discontinued)

Mfr # T2682-1G
Zoro # G8141828
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T2682-1G
Zoro #
G8141828
UPC #
-
Country of Origin
Japan
Item
3',4',5,7-Tetrahydroxyflavone
Molecular Weight
286.24
Chemical Formula
C15H10O6
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
491-70-3

Description

3',4',5,7-Tetrahydroxyflavone, CAS Number 491-70-3, Molecular Weight 286.24, Chemical Formula C15H10O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews