This item is Discontinued.

Tci Americas 3', 4', 5, 7-Tetrahydroxyflavone, 5g T2682-5G

This item is Discontinued.

Tci Americas

3', 4', 5, 7-Tetrahydroxyflavone, 5g (Discontinued)

Mfr # T2682-5G
Zoro # G8123530
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2682-5G
Zoro #
G8123530
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
3',4',5,7-Tetrahydroxyflavone
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
286.24
CAS Number
491-70-3
Chemical Formula
C15H10O6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

3',4',5,7-Tetrahydroxyflavone, CAS Number 491-70-3, Molecular Weight 286.24, Chemical Formula C15H10O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.