This item is Discontinued.

Tci Americas 3, 5, 4'-Tribromosalicylanilide, 25g T0356-25G

This item is Discontinued.

Tci Americas

3, 5, 4'-Tribromosalicylanilide, 25g (Discontinued)

Mfr # T0356-25G
Zoro # G8127618
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0356-25G
Zoro #
G8127618
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3,5,4'-Tribromosalicylanilide
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C13H8Br3NO2
CAS Number
87-10-5
Molecular Weight
449.92
Chemical Grade
Reagent

Description

3,5,4'-Tribromosalicylanilide, CAS Number 87-10-5, Molecular Weight 449.92, Chemical Formula C13H8Br3NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews