This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I0380-1G
- Zoro #
- G8102390
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- 3-Iodothiophene
- Chemical Container Material
- Clear Glass
- CAS Number
- 10486-61-0
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 210.03
- Shipping Restrictions
- UN3334, Aviation Regulated Liquid, n.o.s., 9
- Chemical Grade
- Reagent
- Chemical Formula
- C4H3IS
Description
3-Iodothiophene, CAS Number 10486-61-0, Molecular Weight 210.03, Chemical Formula C4H3IS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation Regulated Liquid, n.o.s., 9
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR