This item is Discontinued.

Tci Americas 4-Chloro-1-naphthol, 10g C0570-10G

This item is Discontinued.

Tci Americas

4-Chloro-1-naphthol, 10g (Discontinued)

Mfr # C0570-10G
Zoro # G8015091
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0570-10G
Zoro #
G8015091
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
4-Chloro-1-naphthol
CAS Number
604-44-4
Chemical Formula
ClC10H6OH
Molecular Weight
F.W. 178.62
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo

Description

4-Chloro-1-naphthol, CAS Number 604-44-4, Molecular Weight F.W. 178.62, Chemical Formula ClC10H6OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.