This item is Discontinued.

Tci Americas 4-Hydroxybenzohydrazide, 25g H1275-25G

This item is Discontinued.

Tci Americas

4-Hydroxybenzohydrazide, 25g (Discontinued)

Mfr # H1275-25G
Zoro # G8124407
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H1275-25G
Zoro #
G8124407
UPC #
-
Country of Origin
Japan
Item
4-Hydroxybenzohydrazide
Chemical Container Type
Bottle
Molecular Weight
152.15
Chemical Formula
C7H8N2O2
Shelf Life
24 mo
CAS Number
5351-23-5
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

4-Hydroxybenzohydrazide, CAS Number 5351-23-5, Molecular Weight 152.15, Chemical Formula C7H8N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.