This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0445-500ML
- Zoro #
- G8193619
- UPC #
- -
- Country of Origin
- Japan
- Item
- 4-Methylpiperidine
- Shipping Restrictions
- UN1993, Flammable Liquid, n.o.s. (4-Methylpiperidine), 3, PG II
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
- CAS Number
- 626-58-4
- Chemical Container Type
- Bottle
- Chemical Formula
- C6H13N
- Chemical Grade
- Reagent
- Molecular Weight
- 99.18
Description
4-Methylpiperidine, CAS Number 626-58-4, Molecular Weight 99.18, Chemical Formula C6H13N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (4-Methylpiperidine), 3, PG II
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.