This item is Discontinued.

Tci Americas 4-Nitroaniline, 25g N0119-25G

This item is Discontinued.

Tci Americas

4-Nitroaniline, 25g (Discontinued)

Mfr # N0119-25G
Zoro # G8264623
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N0119-25G
Zoro #
G8264623
UPC #
-
Country of Origin
Japan
Item
4-Nitroaniline
Molecular Weight
138.13
CAS Number
100-01-6
Chemical Formula
C6H6N2O2
Shipping Restrictions
UN1661, Nitroanilines (o-, m-, p-), 6.1, PG II
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent

Description

4-Nitroaniline, CAS Number 100-01-6, Molecular Weight 138.13, Chemical Formula C6H6N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1661, Nitroanilines (o-, m-, p-), 6.1, PG II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.