This item is Discontinued.

Tci Americas 4-Nitrobenzoic Acid, 25g N0156-25G

This item is Discontinued.

Tci Americas

4-Nitrobenzoic Acid, 25g (Discontinued)

Mfr # N0156-25G
Zoro # G8102031
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N0156-25G
Zoro #
G8102031
UPC #
-
Country of Origin
Japan
Item
4-Nitrobenzoic Acid
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C7H5NO4
Chemical Container Material
Clear Glass
CAS Number
62-23-7
Chemical Container Type
Bottle
Molecular Weight
167.12

Description

4-Nitrobenzoic Acid, CAS Number 62-23-7, Molecular Weight 167.12, Chemical Formula C7H5NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.