This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N0156-500G
- Zoro #
- G8262532
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- 4-Nitrobenzoic Acid
- Shelf Life
- 24 mo
- CAS Number
- 62-23-7
- Chemical Formula
- C7H5NO4
- Molecular Weight
- 167.12
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
Description
4-Nitrobenzoic Acid, CAS Number 62-23-7, Molecular Weight 167.12, Chemical Formula C7H5NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.