This item is Discontinued.

Tci Americas 4-Nitrobenzylamine Hydrochloride, 5g N0435-5G

This item is Discontinued.

Tci Americas

4-Nitrobenzylamine Hydrochloride, 5g (Discontinued)

Mfr # N0435-5G
Zoro # G8214530
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N0435-5G
Zoro #
G8214530
UPC #
-
Country of Origin
Japan
Item
4-Nitrobenzylamine Hydrochloride
Chemical Grade
Reagent
CAS Number
18600-42-5
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
188.61
Chemical Formula
C7H8N2O2¿HCl

Description

4-Nitrobenzylamine Hydrochloride, CAS Number 18600-42-5, Molecular Weight 188.61, Chemical Formula C7H8N2O2�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews