This item is Discontinued.

Tci Americas 4-Nitroimidazole, 500g N0506-500G

This item is Discontinued.

Tci Americas

4-Nitroimidazole, 500g (Discontinued)

Mfr # N0506-500G
Zoro # G8261211
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N0506-500G
Zoro #
G8261211
UPC #
-
Country of Origin
Japan
Item
4-Nitroimidazole
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
3034-38-6
Chemical Formula
C3H3N3O2
Molecular Weight
113.08
Shelf Life
24 mo

Description

4-Nitroimidazole, CAS Number 3034-38-6, Molecular Weight 113.08, Chemical Formula C3H3N3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews