This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0645-25ML
- Zoro #
- G8240887
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 mL
Details
- Item
- 4-Pentenoic Acid
- Shipping Restrictions
- UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (4-Pentenoic Acid), 8, PG III
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 100.20
- Chemical Formula
- C5H8O2
- CAS Number
- 591-80-0
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
Description
4-Pentenoic Acid, CAS Number 591-80-0, Molecular Weight 100.20, Chemical Formula C5H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (4-Pentenoic Acid), 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.