This item is Discontinued.

Tci Americas 4-Sulfocalix[6]Arene, 1g S0470-1G

This item is Discontinued.

Tci Americas

4-Sulfocalix[6]Arene, 1g (Discontinued)

Mfr # S0470-1G
Zoro # G8228217
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0470-1G
Zoro #
G8228217
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
4-Sulfocalix[6]Arene
Shelf Life
24 mo
CAS Number
102088-39-1
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
1117.09
Chemical Container Material
Clear Glass
Chemical Formula
C42H36O24S6¿xH2O

Description

4-Sulfocalix[6]Arene, CAS Number 102088-39-1, Molecular Weight 1117.09, Chemical Formula C42H36O24S6�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.