This item is Discontinued.

Tci Americas 4-(Trifluoromethoxy)Toluene, 1g T2454-1G

This item is Discontinued.

Tci Americas

4-(Trifluoromethoxy)Toluene, 1g (Discontinued)

Mfr # T2454-1G
Zoro # G8187903
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T2454-1G
Zoro #
G8187903
UPC #
-
Country of Origin
Japan
Item
4-(Trifluoromethoxy)Toluene
Chemical Formula
C8H7F3O
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG III
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
706-27-4
Molecular Weight
176.14
Shelf Life
24 mo

Description

4-(Trifluoromethoxy)Toluene, CAS Number 706-27-4, Molecular Weight 176.14, Chemical Formula C8H7F3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III

Ratings & reviews