This item is Discontinued.

Tci Americas 4-(Trifluoromethoxy)Toluene, 5g T2454-5G

This item is Discontinued.

Tci Americas

4-(Trifluoromethoxy)Toluene, 5g (Discontinued)

Mfr # T2454-5G
Zoro # G8210890
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T2454-5G
Zoro #
G8210890
UPC #
-
Country of Origin
Japan
Item
4-(Trifluoromethoxy)Toluene
CAS Number
706-27-4
Chemical Grade
Reagent
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG III
Chemical Container Type
Bottle
Molecular Weight
176.14
Chemical Formula
C8H7F3O
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

4-(Trifluoromethoxy)Toluene, CAS Number 706-27-4, Molecular Weight 176.14, Chemical Formula C8H7F3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III

Ratings & reviews