This item is Discontinued.

Tci Americas 4-(Trifluoromethyl)Benzyl Bromide, 25g T1313-25G

This item is Discontinued.

Tci Americas

4-(Trifluoromethyl)Benzyl Bromide, 25g (Discontinued)

Mfr # T1313-25G
Zoro # G8103090
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1313-25G
Zoro #
G8103090
UPC #
-
Country of Origin
Japan
Item
4-(Trifluoromethyl)Benzyl Bromide
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Chemical Formula
C8H6BrF3
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
402-49-3
Chemical Container Material
Clear Glass
Molecular Weight
239.04
Chemical Container Type
Bottle

Description

4-(Trifluoromethyl)Benzyl Bromide, CAS Number 402-49-3, Molecular Weight 239.04, Chemical Formula C8H6BrF3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.