This item is Discontinued.

Tci Americas 5-Nitroindole, 25g N0400-25G

This item is Discontinued.

Tci Americas

5-Nitroindole, 25g (Discontinued)

Mfr # N0400-25G
Zoro # G8239721
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N0400-25G
Zoro #
G8239721
UPC #
-
Country of Origin
Japan
Item
5-Nitroindole
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C8H6N2O2
Molecular Weight
162.16
Chemical Container Material
Clear Glass
CAS Number
6146-52-7
Chemical Grade
Reagent

Description

5-Nitroindole, CAS Number 6146-52-7, Molecular Weight 162.16, Chemical Formula C8H6N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews