Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N0400-5G
- Zoro #
- G8289272
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 5-Nitroindole
- CAS Number
- 6146-52-7
- Chemical Container Type
- Bottle
- Molecular Weight
- 162.16
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Chemical Formula
- C8H6N2O2
- Chemical Grade
- Reagent
Description
5-Nitroindole, CAS Number 6146-52-7, Molecular Weight 162.16, Chemical Formula C8H6N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR