Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N0402-1G
- Zoro #
- G8254001
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- 6-Nitroindole
- Chemical Container Type
- Bottle
- CAS Number
- 4769-96-4
- Molecular Weight
- 162.15
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C8H6N2O2
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
Description
6-Nitroindole, CAS Number 4769-96-4, Molecular Weight 162.15, Chemical Formula C8H6N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.