This item is Discontinued.

Tci Americas 6-Nitroindole, 5g N0402-5G

This item is Discontinued.

Tci Americas

6-Nitroindole, 5g (Discontinued)

Mfr # N0402-5G
Zoro # G8158567
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N0402-5G
Zoro #
G8158567
UPC #
-
Country of Origin
Japan
Item
6-Nitroindole
CAS Number
4769-96-4
Chemical Grade
Reagent
Chemical Formula
C8H6N2O2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
162.15

Description

6-Nitroindole, CAS Number 4769-96-4, Molecular Weight 162.15, Chemical Formula C8H6N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.