This item is Discontinued.

Tci Americas Alpha-Thioglycerol, 500g T0905-500G

This item is Discontinued.

Tci Americas

Alpha-Thioglycerol, 500g (Discontinued)

Mfr # T0905-500G
Zoro # G8157681
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0905-500G
Zoro #
G8157681
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Alpha-Thioglycerol
CAS Number
96-27-5
Shipping Restrictions
Class 6.1, HS 2930.90.9251, PG III, UN2810
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C3H8O2S
Chemical Container Type
Bottle
Molecular Weight
108.16 F.W.

Description

Alpha-Thioglycerol, CAS Number 96-27-5, Molecular Weight 108.16 F.W., Chemical Formula C3H8O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2930.90.9251, PG III, UN2810

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.