This item is Discontinued.

Tci Americas Aminopropyl, C6H17NO3Si, 25ml T1255-25ML

This item is Discontinued.

Tci Americas

Aminopropyl, C6H17NO3Si, 25ml (Discontinued)

Mfr # T1255-25ML
Zoro # G8173608
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1255-25ML
Zoro #
G8173608
UPC #
-
Country of Origin
Japan
Item
Aminopropyltrimethoxysilane
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
Class 8, Amine, Corrosive, HS 2931.90.9010, Liquid, n.o.s. (Aminopropyltrimethoxysilane), PG III, UN2735
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
13822-56-5
Molecular Weight
179.29 F.W.
Chemical Formula
C6H17NO3Si

Description

Aminopropyltrimethoxysilane, CAS Number 13822-56-5, Molecular Weight 179.29 F.W., Chemical Formula C6H17NO3Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 8, Amine, Corrosive, HS 2931.90.9010, Liquid, n.o.s. (Aminopropyltrimethoxysilane), PG III, UN2735

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.