This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I0224-5G
- Zoro #
- G8288082
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- Benzyl Isothiocyanate
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C8H7NS
- Shelf Life
- 24 mo
- CAS Number
- 622-78-6
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III
- Molecular Weight
- 149.21
Description
Benzyl Isothiocyanate, CAS Number 622-78-6, Molecular Weight 149.21, Chemical Formula C8H7NS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR