This item is Discontinued.

Tci Americas Beta-Naphthol Violet, 1g N0037-1G

This item is Discontinued.

Tci Americas

Beta-Naphthol Violet, 1g (Discontinued)

Mfr # N0037-1G
Zoro # G8168017
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N0037-1G
Zoro #
G8168017
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Beta-Naphthol Violet
Chemical Container Material
Clear Glass
Chemical Formula
C16H9N3Na2O9S2
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
497.36
CAS Number
7143-21-7
Shelf Life
24 mo

Description

Beta-Naphthol Violet, CAS Number 7143-21-7, Molecular Weight 497.36, Chemical Formula C16H9N3Na2O9S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews