This item is Discontinued.

Tci Americas Beta-Naphthol Violet, 25g N0037-25G

This item is Discontinued.

Tci Americas

Beta-Naphthol Violet, 25g (Discontinued)

Mfr # N0037-25G
Zoro # G8266741
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N0037-25G
Zoro #
G8266741
UPC #
-
Country of Origin
Japan
Item
Beta-Naphthol Violet
Chemical Container Type
Bottle
CAS Number
7143-21-7
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
497.36
Shelf Life
24 mo
Chemical Formula
C16H9N3Na2O9S2

Description

Beta-Naphthol Violet, CAS Number 7143-21-7, Molecular Weight 497.36, Chemical Formula C16H9N3Na2O9S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.