This item is Discontinued.

Tci Americas Bis(2, 4-Pentanedionato)Zinc(II), 500g Z0002-500G

This item is Discontinued.

Tci Americas

Bis(2, 4-Pentanedionato)Zinc(II), 500g (Discontinued)

Mfr # Z0002-500G
Zoro # G8117090
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z0002-500G
Zoro #
G8117090
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Bis(2,4-Pentanedionato)Zinc(II)
CAS Number
14024-63-6
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C10H14O4Zn
Molecular Weight
263.6
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Bis(2,4-Pentanedionato)Zinc(II), CAS Number 14024-63-6, Molecular Weight 263.6, Chemical Formula C10H14O4Zn, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews