This item is Discontinued.

Tci Americas Bromocresol Green Sodium Salt, 5g S0041-5G

This item is Discontinued.

Tci Americas

Bromocresol Green Sodium Salt, 5g (Discontinued)

Mfr # S0041-5G
Zoro # G8186092
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0041-5G
Zoro #
G8186092
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Bromocresol Green Sodium Salt
Chemical Formula
C21H13Br4NaO5S
Shelf Life
24 mo
Molecular Weight
720
CAS Number
62625-32-5
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Bromocresol Green Sodium Salt, CAS Number 62625-32-5, Molecular Weight 720, Chemical Formula C21H13Br4NaO5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.