This item is Discontinued.

Tci Americas Calcium Methacrylate, 25g M0548-25G

This item is Discontinued.

Tci Americas

Calcium Methacrylate, 25g (Discontinued)

Mfr # M0548-25G
Zoro # G8097910
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M0548-25G
Zoro #
G8097910
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Calcium Methacrylate
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C8H10CaO4¿xH2O
CAS Number
16809-88-4
Molecular Weight
210.24
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Calcium Methacrylate, CAS Number 16809-88-4, Molecular Weight 210.24, Chemical Formula C8H10CaO4�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.