This item is Discontinued.

Tci Americas Chlorodimethylsilane, 250mL C0778-250ML

This item is Discontinued.

Tci Americas

Chlorodimethylsilane, 250mL (Discontinued)

Mfr # C0778-250ML
Zoro # G8012370
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0778-250ML
Zoro #
G8012370
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 mL

Details

Item
Chlorodimethylsilane
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 94.61
Chemical Formula
C2H7ClSi
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
1066-35-9
Shipping Restrictions
UN2988, Chlorosilanes, Water-Reactive, Flammable, Corrosive, N.O.S., 4.3, Pg I

Description

Chlorodimethylsilane, CAS Number 1066-35-9, Molecular Weight F.W. 94.61, Chemical Formula C2H7ClSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2988, Chlorosilanes, Water-Reactive, Flammable, Corrosive, N.O.S., 4.3, Pg I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.