Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0350-200G
- Zoro #
- G7946397
- UPC #
- -
- Country of Origin
- Japan
- Item
- Cinchonine
- Molecular Weight
- 294.4 F.W.
- Chemical Container Material
- Clear Glass
- CAS Number
- 118-10-5
- Shelf Life
- 24 mo
- Chemical Formula
- C19H22N2O
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Cinchonine
- Features
- Light Sensitive
- Purity
- 98 %
- Container Material
- Clear Glass
- Special Information
- Mixed Indicator for Neutralization Titration
- Form
- Powder
- Shipping Restrictions
- HS 2939.20.0050
- REMOVE - Previous PI Node
- C
- Quantity
- 200
- MDL Number
- MFCD00064372
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 200 g
Description
Cinchonine, Concentration Not Applicable, CAS Number 118-10-5, Molecular Weight 294.4 F.W., Chemical Formula C19H22N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 200 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2939.20.0050, Standards Not Applicable, Special Information Mixed Indicator for Neutralization Titration
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.