This item is Discontinued.

Tci Americas Cinchonine, 25g C0350-25G

This item is Discontinued.

Tci Americas

Cinchonine, 25g (Discontinued)

Mfr # C0350-25G
Zoro # G7953613
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C0350-25G
Zoro #
G7953613
UPC #
-
Country of Origin
Japan
Item
Cinchonine
Chemical Formula
C19H22N2O
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 294.38
CAS Number
118-10-5
Shelf Life
24 mo

Description

Cinchonine, CAS Number 118-10-5, Molecular Weight F.W. 294.38, Chemical Formula C19H22N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.