This item is Discontinued.

Tci Americas Crotyl chloride, 25mL C0145-25ML

This item is Discontinued.

Tci Americas

Crotyl chloride, 25mL (Discontinued)

Mfr # C0145-25ML
Zoro # G8056890
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C0145-25ML
Zoro #
G8056890
UPC #
-
Country of Origin
Japan
Item
Crotyl chloride
Molecular Weight
F.W. 90.55
Chemical Container Type
Bottle
Chemical Formula
C4H7Cl
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S. (Crotyl Chloride), 3, Pg II
CAS Number
591-97-9

Description

Crotyl chloride, CAS Number 591-97-9, Molecular Weight F.W. 90.55, Chemical Formula C4H7Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, N.O.S. (Crotyl Chloride), 3, Pg II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.