This item is Discontinued.

Tci Americas Cryptocyanine, 1g C0426-1G

This item is Discontinued.

Tci Americas

Cryptocyanine, 1g (Discontinued)

Mfr # C0426-1G
Zoro # G8039357
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0426-1G
Zoro #
G8039357
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Cryptocyanine
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C25H25IN2
Shipping Restrictions
UN2811, Toxic Solid, Organic, N.O.S., 6.1, Pg II
Chemical Grade
Reagent
Molecular Weight
F.W. 480.39
Chemical Container Material
Clear Glass
CAS Number
4727-50-8

Description

Cryptocyanine, CAS Number 4727-50-8, Molecular Weight F.W. 480.39, Chemical Formula C25H25IN2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, N.O.S., 6.1, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.