This item is Discontinued.

Tci Americas Cuminaldehyde, 500g I0168-500G

This item is Discontinued.

Tci Americas

Cuminaldehyde, 500g (Discontinued)

Mfr # I0168-500G
Zoro # G8194930
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I0168-500G
Zoro #
G8194930
UPC #
-
Country of Origin
Japan
Item
Cuminaldehyde
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
148.21
Chemical Container Type
Bottle
CAS Number
122-03-2
Chemical Formula
C10H12O
Chemical Container Material
Clear Glass

Description

Cuminaldehyde, CAS Number 122-03-2, Molecular Weight 148.21, Chemical Formula C10H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews