This item is Discontinued.

Tci Americas Curcumin, 25g C2302-25G

This item is Discontinued.

Tci Americas

Curcumin, 25g (Discontinued)

Mfr # C2302-25G
Zoro # G8075973
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2302-25G
Zoro #
G8075973
UPC #
-
Country of Origin
Japan
Item
Curcumin
CAS Number
94875-80-6
Chemical Formula
C21H20O6
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
F.W. 368.39

Dimensions

Chemical Container Size
25 g

Description

Curcumin, CAS Number 94875-80-6, Molecular Weight F.W. 368.39, Chemical Formula C21H20O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.