This item is Discontinued.

Tci Americas Cyclohexane, 100mL C0696-100ML

This item is Discontinued.

Tci Americas

Cyclohexane, 100mL (Discontinued)

Mfr # C0696-100ML
Zoro # G8012860
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0696-100ML
Zoro #
G8012860
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mL

Details

Item
Cyclohexane
Chemical Container Type
Bottle
Chemical Formula
C6H12
Shipping Restrictions
Class 3, HS 2902.11.0000, PG II, UN1145
Shelf Life
24 mo
Molecular Weight
84.16 F.W.
CAS Number
110-82-7
Chemical Container Material
Clear Glass
Application
GC Analysis
Container Type
Bottle
Color
Colorless
Product Type
Cyclohexane
Purity
99.5 %
Chemical Grade
Lab
Features
For Spectrophotometry
Form
Liquid
Concentration
0.995
Container Material
Clear Glass
Special Information
Mixed Indicator for Neutralization Titration
REMOVE - Previous PI Node
C
Quantity
100
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
100 mL
MDL Number
MFCD00003814
Wire Color
Colorless

Description

Cyclohexane, Concentration 0.995, CAS Number 110-82-7, Molecular Weight 84.16 F.W., Chemical Formula C6H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2902.11.0000, PG II, UN1145, Standards Not Applicable, Special Information Mixed Indicator for Neutralization Titration

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.